Shop FIRST AID ONLY

ANSI Class A+ First Aid Kit for 50 People, 183 Pieces

  • Mfr # 90639

  • Zoro # G6099561


product price:  $70.09
/ea

Key Features

Housing Material
Plastic
Includes
(60) 1" x 3" Plastic Bandages; (1) 0.5" x 5 yd First Aid Tape; (12) Triple Antibiotic Ointment Packets; (15) BZK Antiseptic Towelettes; (1) CPR Mask with One-Way Valve; (1) 4" x 4" Burn Dressing; (12) 0.9 g First Aid/Burn Cream Packets; (1) 4" x 5" Cold Compress; (2) Sterile Eye Pads; (1) 1 oz Eyewash; (10) 0.9 g Hand Sanitizer Packets; (4) Nitrile Gloves; (2) 2" Conforming Gauze Roll; (1) Scissors; (6) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pads; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) 4" Conforming Gauze Roll; (1) First Aid Guide; (10) Fingertip Fabric Bandages; (10) Knuckle Fabric Bandages; (3) Insect Sting Relief Wipes; (1) Tweezers; (20) Alcohol Wipes; (4) Povidone-Iodine Infection Control Wipes; (1) 2" x 5 yd Elastic Bandage
Width
10"
Height
9"
Standards
ANSI/ISEA Z308.1-2015; Contents exceed the 2015 ANSI Class A+ requirement
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90639
Zoro #
G6099561
UPC #
92265906395
Country of Origin
China

Dimensions

Width
10"
Height
9"
Depth
3"

Details

Item
First Aid Kits
Housing Material
Plastic
Includes
(60) 1" x 3" Plastic Bandages; (1) 0.5" x 5 yd First Aid Tape; (12) Triple Antibiotic Ointment Packets; (15) BZK Antiseptic Towelettes; (1) CPR Mask with One-Way Valve; (1) 4" x 4" Burn Dressing; (12) 0.9 g First Aid/Burn Cream Packets; (1) 4" x 5" Cold Compress; (2) Sterile Eye Pads; (1) 1 oz Eyewash; (10) 0.9 g Hand Sanitizer Packets; (4) Nitrile Gloves; (2) 2" Conforming Gauze Roll; (1) Scissors; (6) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pads; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) 4" Conforming Gauze Roll; (1) First Aid Guide; (10) Fingertip Fabric Bandages; (10) Knuckle Fabric Bandages; (3) Insect Sting Relief Wipes; (1) Tweezers; (20) Alcohol Wipes; (4) Povidone-Iodine Infection Control Wipes; (1) 2" x 5 yd Elastic Bandage
Standards
ANSI/ISEA Z308.1-2015; Contents exceed the 2015 ANSI Class A+ requirement
Features
For Up to 50 People—183 pieces.
Net Weight
2.8 lbs
First Aid Kit Mounting Type
Wall
ANSI Standard Met
ANSI/ISEA Z308.1-2015; Contents exceed the 2015 ANSI Class A+ requirement
Number of Components
183
Number of People Served
50

Description

First Aid OnlyTM ANSI Class A+ First Aid Kit for 50 People, 183 Pieces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.