Zoro Homepage

Antacid, Tablet, 420mg, Mint

  • Mfr # 20-712

  • Zoro # G4122828


product price: $1.85
/ea
Sold in multiples of 60 for $111.00

Key Features

Industry Type
Healthcare
Formula
Calcium Carbonate
Size
420mg
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Mint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-712
Zoro #
G4122828
UPC #
738743207126
Country of Origin
United States

Dimensions

Size
420mg

Details

Item
Antacids and Indigestion
Industry Type
Healthcare
Formula
Calcium Carbonate
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Mint
Medicinal Type
Antacids and Indigestion
Medicinal Form
Tablet
Medicinal Count
6 x 2
Count
6 x 2
Medicinal Flavor
Mint
Package Type
Packet
Medicinal Strength
Regular Strength
Form
Tablet

Description

Antacids and Indigestion, Flavor Mint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.