Shop FIRST AID ONLY

BBP Spill Cleanup Kit, 3.625 x 4.312 x 2.25

  • Mfr # 21-760

  • Zoro # G601956024


product price:  $18.22
/ea

Key Features

Height
4.31"
Width
3.63"
Weight
0.35 lbs
Material
Plastic
Depth
2.25"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21-760
Zoro #
G601956024
UPC #
738743217606
Country of Origin
China

Dimensions

Height
4.31"
Width
3.63"
Depth
2.25"

Details

Weight
0.35 lbs
Material
Plastic
Item
Blood Cleanup Kit
Includes
Antimicrobial Wipes, Bag Absorbent Powder, (2) BZK Antiseptic Wipes, 24" x 24" Biohazard Bag, (2) Large Nitrile Exam Gloves, (10) Paper Towels, Plastic Scoop/Spatula, (2) Twist Ties

Description

Convenient spill cleanup kit is ideal for vehicle or facility use. Sturdy weatherproof plastic case. Contains everything you need for safe and effective cleanup of small spills.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.