Shop FIRST AID ONLY

Bloodborne Pathogen Kit, Bag, 17

  • Mfr # 91296
  • Zoro # G604660881

product price: 
$
19.49
/ea

Key Features

Container Type
Bag
Number of Components
17
Height
6 1/2 in
People Served
1 to 24
Width
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
91296
Zoro #
G604660881
UPC #
092265912969
Country of Origin
Multiple
Item
Bloodborne Pathogen Kit
Container Type
Bag
Number of Components
17
People Served
1 to 24
Standards
OSHA
First Aid Kit Application
Bloodborne Pathogen and Bodily Fluid
Product Type
Spill Kit
Number of Tamperproof Seal Labels Included
0
Number of Face Shields Included
1
Container Color
White
Number of Scrapers Included
0
Number of Wipes Included
4
Neutralizer Included
No
Number of Shoe Covers Included
0
Number of Coveralls Included
0
Loose Sorbent Material
Scoop
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Volume of Granular Sorbent Included
0.0625 qt
Granular Sorbent Container Type
Bag
Solidifier Included
Yes
Number of Ties Included
1
Number of Dust Pans Included
0
Number of Pillows Included
0
Number of Labels Included
0
Number of Waste Labels Included
0
Includes Mounting Fasteners
No
Number of Safety Cones Included
0
Number of Caution Signs
0
Number of Brooms Included
0
Cleaning Solution Product Form
Powder
Cleaning Solution Included
Yes
Number of Protective Gowns Included
1
Granular Sorbent Composition Detail
Potassium Polyacrylate Powder
Number of Pads Included
0
Number of Towels Included
3
Number of Aprons Included
0
Number of Pairs of Nitrile Gloves Included
1
Number of Masks Included
1
Number of Disposal Bags Included
3
Epoxy Putty Included
No
Granular Sorbent Included
Yes
Cleaning Solution Container Type
Bag
Number of Goggles
0
Number of Tarps Included
0
Number of Scoops Included
1
Number of Hairnets Included
0
Number of Drum Liners Included
0

Dimensions

Height
6 1/2 in
Width
4 1/2 in
Depth
2 1/2 in
Container Size
4 1/2 in x 6 1/2 in x 2 1/2 in
Size of Solidifier Included
2 oz

Description

FIRST AID ONLY 91296 is a 17-piece bloodborne pathogen spill kit for bloodborne pathogen and bodily fluid cleanup. Packaged in a white bag, it includes cleaning solution, granular sorbent, and solidifier for use in spill containment and cleanup, along with personal protective items for response use.

Key Features:

  • 17-piece bloodborne pathogen kit packaged in a white bag
  • Bag size: 4 1/2 in. x 6 1/2 in. x 2 1/2 in.
  • Includes powder cleaning solution in a bag
  • Includes potassium polyacrylate powder granular sorbent in a bag, 0.0625 qt total
  • Includes 2 oz. solidifier
  • Contains 3 disposal bags, 3 towels, and 4 wipes for cleanup
  • Includes 1 scoop and 1 tie
  • Includes 1 face shield, 1 mask, 1 pair of nitrile gloves, and 1 protective gown
  • Emergency response handbook not included
  • OSHA standard information listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.