Shop FIRST AID ONLY

First Aid Kit, Serves 25 People, 80 Components, Plastic Case

  • Mfr # FAO-130
  • Zoro # G1826240

product price: 
$
11.75
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
80
Includes
(20) 3/4 inx3 in Adhesive Plastic Bandages, (10) 3/4 inx3 in Fabric Bandages, (5) 1 inx3 in Adhesive Plastic Bandages, (1) 2 inx4 in Elbow and Knee Plastic Bandage, (5) 3/8 inx1-1/2 in Junior Plastic Bandages, (1) 1-1/2 inx1-1/2 in Patch Plastic Bandage, (10) 7/8 in Spot Plastic Bandages, (3) Butterfly Wound Closures, (4) 2 inx2 in Gauze Dressing Pads, (1) 5 inx9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (2) Extra Strength Non-Aspirin Tablets, (6) BZK Antiseptic Towelettes, (3) Antibiotic Ointment Packs, (1) 1/2 inx5 yd First Aid Tape Roll, (2) Exam Quality Gloves, (1) First Aid Guide
Width
2.13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FAO-130
Zoro #
G1826240
UPC #
092265321303
Country of Origin
United States
Item
First Aid Kit and Housing
Color
White
Housing Material
Plastic
Number of Components
80
Includes
(20) 3/4 inx3 in Adhesive Plastic Bandages, (10) 3/4 inx3 in Fabric Bandages, (5) 1 inx3 in Adhesive Plastic Bandages, (1) 2 inx4 in Elbow and Knee Plastic Bandage, (5) 3/8 inx1-1/2 in Junior Plastic Bandages, (1) 1-1/2 inx1-1/2 in Patch Plastic Bandage, (10) 7/8 in Spot Plastic Bandages, (3) Butterfly Wound Closures, (4) 2 inx2 in Gauze Dressing Pads, (1) 5 inx9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (2) Extra Strength Non-Aspirin Tablets, (6) BZK Antiseptic Towelettes, (3) Antibiotic Ointment Packs, (1) 1/2 inx5 yd First Aid Tape Roll, (2) Exam Quality Gloves, (1) First Aid Guide
Number of People Served
25
Standards
OSHA Compliant
First Aid Kit Type
Kit
Number of Shelves
1
Unitized
Bulk
First Aid ANSI Kit Type
Not ANSI Compliant
Waterproof
No
First Aid Kit Mounting Type
Portable
Glow-in-the-Dark
No
Features
Plastic Case, Conveniently Sized and Easily Portable. Contains Essential First Aid Supplies for Use At Home, in the Car or Outdoors
Industry Type
Healthcare
Latex Content
Latex Free
Application
Car; Home
Number of Pockets
0
Housing Color
White
Documentation Included
First Aid Guide
Water Resistance
Not Water Resistant
PPE and Disposal Equipment Included
(2) Nitrile Gloves
Includes Housing
Housing Included
ANSI Standard Met
Not ANSI Compliant
Color Coded
Not Color Coded
Topical Medicinals Included
(3) Antibiotic Ointment, (6) BZK Wipes
Oral and Inhalant Medicinals Included
(2) Aspirins, (2) Ibuprofen, (2) Non-Aspirin Pain Relievers
Adhesive Bandages Included
(10) Bandages, (10) Spot Bandages, (3) Butterfly Wound Closures, (31) Bandages, Patch Bandage
Mountable
Portable
Wound Dressings Included
Gauze Roll, Tape, Triangular Bandage, (4) Gauze Pads
Includes Medication
Medication Included
ANSI Type
Not ANSI Compliant
Product Type
First Aid Kit and Housing

Dimensions

Width
2.13 in
Height
5 in
Depth
7.25 in
Housing Height
5 in
Housing Width
2 1/8 in
Housing Depth
7 1/4 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Car; Home, Number of People Served 25, Number of Components 80, Number of Pockets 0, Adhesive Bandages Included (10) Bandages, (10) Spot Bandages, (3) Butterfly Wound Closures, (31) Bandages, Patch Bandage, Documentation Included First Aid Guide, Wound Dressings Included Gauze Roll, Tape, Triangular Bandage, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.