First Aid Only
Bulk First Aid Kit Refill, Cardboard, 75 Person
Mfr # 90619
Zoro # G4448230
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (1) Fabric Bandages 1 in x 3 in, 100/Box, (1) Triple Antibiotic Ointment Packets 25/Box, (1) Antiseptic Spray 4/Box, (1) CPR Mask with One Way Valve, (2) Burn Dressing 4 in x 4 in, (2) Cold Compress 4 in x 5 in, (1) 4 Sterile Eye Pads and 4 Strips, (1) Eyewash 4 oz, (2) Nitrile Exam Gloves 4/Box, (2) Conforming Gauze Roll 2 in, (1) Scissors, (4) Trauma Pad 5 in x 9 in, (2) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) Stretch Gauze Bandage 4 in, (1) First Aid Guide, (1) Tweezers, (2) Plastic Bandages 3/4 in x 3 in 100/Box, (1) Hand Sanitizer Packets 0.9g 10/Box, (1) Padded Splint 4 in x 24 in, (1) Tourniquet, (2) Gauze Dressing Pads 3 in x 3 in 2/Box, (1) Antiseptic Towelettes 25/Box, (1) First Aid/Burn Cream Pack 0.9g 25/Box, (1) First Aid Tape 1/2 x 5 yd, (1) Fabric Bandages 2 in x 4 in 6/Box, (1) Knuckle Fabric Bandages 8/Box, (1) Fingertip Fabric Bandages 10/Box, (2) Alcohol Wipes 10/Box
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMASTER Medical Security Cabinet, Steel, White (201905706)
- DEVILBISS HEALTHCARE Drive DeVilbiss Healthcare 119 Powder Blower Insufflator (119)
- BAYER Aspirin, Tablet, 50 x 2, Packet, 325mg (12408)
- MABIS Aneroid Sphygmomanometer, Child, Arm (01-130-015)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Plastic Case (223)
- FIRST AID ONLY Bulk First Aid Cabinet, Metal, 100 Person (90574)
- FIRST AID ONLY First Aid Kit Refill, Finger Cots, 50 Per Box (FAE-6150)
- FIRST AID ONLY ANSI 2015 Compliant Class A Type I & II First Aid Kit for 25 Ppl, 89Pc (90588)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, Class A, 25 Ppl, 89 Pieces (90583)
- FIRST AID ONLY ANSI Class A Bulk First Aid Kit, 210 Pieces, Plastic Case (91064)
- FIRST AID ONLY First Aid Kit w/House, 922pcs, 5.75x22.5 (90732-021)
- First Aid Only First Aid Kits