This item is Discontinued.

First Aid Only Bulk Plastic, 50 Person BCA-132

Bulk Plastic, 50 Person (Discontinued)

  • Mfr # BCA-132
  • Zoro # G1826091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCA-132
Zoro #
G1826091
UPC #
092265221320
Country of Origin
Unknown

Dimensions

Depth
9.25 in
Height
9 in
Width
2.75 in

Details

First Aid Kit Type
Kit
First Aid Kit Primary Application
General Purpose
First Aid Kit Application
Industrial
First Aid Kit ANSI Standards
Not ANSI Compliant
Case Material
Plastic
People Served
50
People Served Per Kit
50
Includes
(2) Extra-strength Non-Aspirin Tablet, (2) Ibuprofen Tablet, (2) Aspirin Tablet, (9) BZK Antiseptic Towelette, (10) Alcohol Cleansing Pad, (2) Antibiotic Ointment Pack, 0.5g, Injury Treatment, (1) Instant Cold Compress, (8) Gauze Dressing Pad, 2 in x 2 in, (2) Gauze Dressing Pad, 3 in x 3 in, (1) Trauma Pad, 5 in x 9 in, (1) Sterile Eye Pad, (2) Butterfly Wound Closure, (1) First Aid Tape Roll 1/2 in x 5 yd, (1) Finger Splint 6 in x 3/4 in, Bandages, (50) Adhesive Plastic Bandage 3/4 in x 3 in, (10) Adhesive Plastic Bandage 1 in x 3 in, (5) Junior Adhesive Plastic Bandage 3/8 in x 1-1/2 in, (1) Knuckle Fabric Bandage, (1) Fingertip Fabric Bandage, (2) Elbow and Knee Plastic Bandage 2 in x 4 in, (2) Patch Bandages 1-1/2 in x 1-1/2 in, First Aid Utilities, (1) American Red Cross Emergency First Aid Guide, (1) Plastic Tweezers, (1) Medium Safety Pin, (10) Cotton-Tipped Applicator 3 in, (2) Latex Free Glove
Unitized
No
Kit Type
Bulk
Color
Pink
First Aid Kit Mounting Type
Portable, Wall Mount
Industry Type
Healthcare
Waterproof
No
Item
First Aid kit
Number of Shelves
1
Color Code
No
Number of Components
131
First Aid ANSI Kit Type
Not ANSI Compliant
People Served per Kit
50
Product Type
First Aid Kit
ANSI Standard
Not ANSI Compliant

Description

First Aid Kit, Number of Components 131, Unitized No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.