Shop FIRST AID ONLY

Complete Refill or Kit, 239 Components, 50 People Served

  • Mfr # 91123-021
  • Zoro # G006430587

product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Color
White
Number of Components
239
Includes
(10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) Burn Dressing 4 in x 4 in, (2) Instant Cold Pack 4 in x 5 in, (2) Sterile Eye Pads 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, (2) Triangular Bandage 40 in x 40 in x 56 in, (20) Alcohol Wipes, (20) First Aid Burn Cream Packets, (20) Ibuprofen Tablets, (30) Antibiotic Ointment Packets 0.9g, (30) BZK Antiseptic Towelettes, (4) Trauma Pads 5 in x 9 in, (50) Fabric Bandages 1 in x 3 in, (6) Burn Relief Packets 3.5g, (8) Nitrile Exam Gloves, Conforming Gauze Roll 2 in, Conforming Gauze Roll 2 in, 1/2 in x 5 yd Tape Roll, Conforming Gauze Roll 4 in, CPR Face Shield, Eye Wash 4 oz., First Aid Guide, Padded Splint 4 in x 24 in, Rubber Tourniquet 1 in x 18 in, Scissors
Number of People Served
50
Standards
ANSI Z308.1-2021
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
91123-021
Zoro #
G006430587
UPC #
-
Country of Origin
Multiple
Item
Complete Refill or Kit
Color
White
Number of Components
239
Includes
(10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) Burn Dressing 4 in x 4 in, (2) Instant Cold Pack 4 in x 5 in, (2) Sterile Eye Pads 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, (2) Triangular Bandage 40 in x 40 in x 56 in, (20) Alcohol Wipes, (20) First Aid Burn Cream Packets, (20) Ibuprofen Tablets, (30) Antibiotic Ointment Packets 0.9g, (30) BZK Antiseptic Towelettes, (4) Trauma Pads 5 in x 9 in, (50) Fabric Bandages 1 in x 3 in, (6) Burn Relief Packets 3.5g, (8) Nitrile Exam Gloves, Conforming Gauze Roll 2 in, Conforming Gauze Roll 2 in, 1/2 in x 5 yd Tape Roll, Conforming Gauze Roll 4 in, CPR Face Shield, Eye Wash 4 oz., First Aid Guide, Padded Splint 4 in x 24 in, Rubber Tourniquet 1 in x 18 in, Scissors
Number of People Served
50
Standards
ANSI Z308.1-2021
Number of Shelves
3
Waterproof
No
Application
Corporate Office; Industrial Facilities
First Aid ANSI Kit Type
I, II
Unitized
Bulk
Number of Pockets
0
Latex Content
Latex Free
PPE and Disposal Equipment Included
(2) CPR Face Shields, (8) Nitrile Gloves
Metal Detectability
No Metal Detectable Adhesive Bandages
ANSI Standard Met
ANSI/ISEA Z308.1-2021
Refill Management System Included
Guided Refill System
Documentation Included
First Aid Guide
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Water Resistance
Not Water Resistant
Color Coded
Color Coded
Includes Housing
No Housing Included
Includes Medication
No Medication Included
Topical Medicinals Included
(20) Alcohol Wipes, (20) Burn Cream Packets, (20) Hand Sanitizer Packets, (3) Eyewash, (30) Antibiotic Ointment Packets, (30) BZK Wipes, (6) Burn Relief Packets
Adhesive Bandages Included
(50) Bandages
Wound Dressings Included
Splint, Windlass Tourniquet, (10) Gauze Pads, (2) Burn Dressings, (2) Cold Packs, (2) Eye Pads, (3) Gauze Rolls, (2) Triangular Bandages, (3) Tape Rolls, (4) Trauma Pads
ANSI Class
Class B
Tools Included
Emergency Blanket, Scissors
ANSI Type
Type I/II
Color Code System
Yes
Product Type
Complete Refill or Kit

Description

Complete Refill or Kit, Product Type Complete Refill or Kit, Application Corporate Office; Industrial Facilities, Number of People Served 50, Number of Components 239, Number of Pockets 0, Adhesive Bandages Included (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Splint, Windlass Tourniquet, (10) Gauze Pads, (2) Burn Dressings, (2) Cold Packs, (2) Eye Pads, (3) Gauze Rolls, (2) Triangular Bandages, (3) Tape Rolls, (4) Trauma Pads

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.