Shop All First Aid Kits
First Aid Only
Complete Refill/Kit, 94pcs, Class A
Mfr # 90582-021
Zoro # G606430048
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Antibiotic Ointment Packets, (10) BZK Antiseptic Towelettes, (10) First Aid/Burn Cream Packets, (10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) Sterile Eyepads 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, (2) Trauma Pads 5 in x 9 in, (4) Nitrile Exam Gloves, Adhesive Fabric Bandages 1 in x 3 in 25ct, Burn Dressing 4 in x 4 in, Cold Pack 4 in x 5 in, First Aid Guide, First Aid Tape 1/2 in x 5 yd, Gauze Roll 2 in x 4 yd, Forceps, Scissors, Triangular Bandage, CPR Mask
- First Aid Kit Application Corporate Office, Industrial Facilities
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Metal
Product Information
- Brand First Aid Only
- MFR # 90582-021
- Zoro # G606430048
- UPC # 92265905824
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2 in |
Width | 8.75 in |
Depth | 15.13 in |
Details
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Corporate Office; Industrial Facilities, Number of People Served 50, Number of Components 94, Number of Pockets 0, Adhesive Bandages Included (25) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (10) Gauze Pads, (2) Tapes, (2) Trauma Pads, Burn Dressing, Cold Pack, Gauze Roll, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Triple Antibiotic, Packet, 0.5g, PK12 (12-001)
- BRAZOS WALKING STICKS Brazos Walking Sticks DHTC1-R-34 34 in. Twisted Oak Or Ash Derby Walking Cane; Red (9333766)
- DORAN Digital Flat Medical Scale, Up to 400 lb. (DS500)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (21152 BL)
- FIRST AID ONLY Refill, Sc 1/2"X5Yd Fa Tp, Ga (FAE6003)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (226-U/FAO)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Knuckle Fabric Bandages, PK20 (FAE-6200)
- FIRST AID ONLY Bite and Sting Pads, White, 10/Box (FAE-7015)
- FIRST AID ONLY Refill, Dressing, Burn, Sc, 4X4 (FAE7012)
- FIRST AID ONLY Complete Refill/Kit, 109pcs, Class A (91172-021)
- HONEYWELL Bloodborne Pathogen Kit (127010)
- First Aid Only First Aid Kits