Eye Cup, Plastic, White
Mfr # M795
Zoro # G2538055
product price: $5.79
/eaKey Features
Material
Plastic
Color
White
Height
2 1/4 in
Width
2 1/2 in
Includes
(6) Eye Cups
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M795
Zoro #
G2538055
UPC #
738743007092
Country of Origin
China
Dimensions
Height
2 1/4 in
Width
2 1/2 in
Length
3 1/2 in
Depth
3 1/2 in
Details
Item
Eye Cup
Material
Plastic
Color
White
Includes
(6) Eye Cups
Industry Type
Healthcare
Features
To Relieve Minor Eye Irritations
Description
Eye Cup, Color White, Depth 3 1/2 in, Features To Relieve Minor Eye Irritations, Height 2 1/4 in, Includes (6) Eye Cups, Material Plastic, Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.