Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90563
Zoro #
G7091535
UPC #
092265905633
Country of Origin
United States
Dimensions
Depth
10 in
Height
7 in
Width
3 in
Details
First Aid Kit Application
Industrial
Case Material
Plastic
People Served Per Kit
25
Number of Components
141
Waterproof
No
For Use With
First Aid Kit
Color
White
Item
First Aid Kit
Includes
Unitized
No
First Aid ANSI Kit Type
III
Number of Shelves
1
First Aid Kit Mounting Type
Portable, Wall Mount
Color Code
No
People Served per Kit
25
Description
First Aid Kit, Number of Components 141, Unitized No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.