This item is Discontinued.

First Aid Only First Aid Kit Refill, 0.88" Round Spot Plastic Bandages, 30 Per Box FAE-3120

First Aid Kit Refill, 0.88" Round Spot Plastic Bandages, 30 Per Box (Discontinued)

  • Mfr # FAE-3120
  • Zoro # G1926281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-3120
Zoro #
G1926281
UPC #
92265531207
Country of Origin
China

Dimensions

Width
1.88 in
Height
3 in
Depth
1.31 in
Bandage Length
1 7/8 in
Bandage Width
1 1/4 in

Details

Item
Adhesive Bandage
Color
White
Housing Material
Paperboard
Number of Components
30
Includes
(30) Round Spot Plastic Bandages
Standards
ANSI Z308.1-2015
First Aid ANSI Kit Type
I, II
Features
Adhesive Plastic Bandages, 7/8" Round, 30ct
Glow-in-the-Dark
No
First Aid Kit Type
Refill
Waterproof
No
Latex Content
Latex Free
Unitized
Bulk
Bandage Material
Plastic
Bandage Color
White
Water Resistance
Water Resistant
Sterility
Sterile
Compatible Manufacturer Part Number
90832, 90833, 90834, 90835
Number of Bandages Included
30
ANSI Standard Met
ANSI Z308.1-2015
Color Coded
Yes

Description

Adhesive Bandage, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 30, Bandage Width 1 1/4 in, Bandage Length 1 7/8 in, Unitized Bulk, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 90832, 90833, 90834, 90835, Compatible Grainger Part Number 65DG01, 65DG02, 65DG03, 65DG04, Bandage Color White, Package Quantity 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.