Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 386pcs, 15.75x16.5
Mfr # 91378
Zoro # G806006296
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Sterile Gauze Pads 2 in x 2 in, (10) Sterile Gauze Pads 3 in x 3 in, (2) Conforming Gauze Rolls 2 in, (2) Instant Cold Pack 4 in x 5 in, (2) Sterile Burn Dressing 4 in x 4 in, (2) Sterile Eyepads, (2) Trauma Pads 5 in x 9 in, (2) Triangular Bandage 40 in x 40 in x 56 in, (20) Antacid Tablets, (20) Castille Soap Wipes, (20) Extra-Strength Non-Aspirin Tablets, (20) Fingertip Fabric Metal Detectable Bandages, (20) First Aid Burn Cream Packets, (20) Hand Sanitizer Packets, (20) Ibuprofen Tablets, (25) Foam Metal Detectable Bandages 1 in x 3 in, (3) First Aid Tape 1/2 in x 5 yd, (30) Antibiotic Ointment Packets 0.9g, (40) Alcohol Wipes, (40) BZK Antiseptic Wipes, (50) Metal Detectable Fabric Bandages 1 in x 3 in, (6) Burn Gel Packets 3.5g, (8) Nitrile Exam Gloves, Conforming Gauze Roll 4 in, CPR Face Shield, Emergency Rescue Blanket 52 in x 84 in, Eyewash Bottle 1 oz., First Aid Guide, Flexible Padded Splint 4 1/4 in x 24 in, Metal Scissors Eyewash Bottle 4 oz., Steel Tweezers, Windlass Tourniquet
- First Aid Kit Application Food Service, Individual Restaurant, Restaurant Chain
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Metal
Product Information
- Brand First Aid Only
- MFR # 91378
- Zoro # G806006296
- UPC # 92265913782
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 16.5 in |
Width | 15.75 in |
Depth | 5.5 in |
Housing Height | 16 1/2 in |
Housing Width | 15 3/4 in |
Housing Depth | 5 1/2 in |
Details
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Food Service; Individual Restaurant; Restaurant Chain, Number of People Served 100, Number of Components 386, Number of Pockets 0, Adhesive Bandages Included (20) Fingertip Metal Detectable Bandages, (25) Foam Metal Detectable Bandages, (50) Metal Detectable Bandages, Documentation Included First Aid Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59308)
- PROHEAL Coccyx Foam Wheelchair Cushion 26" x 20" x 4" (PH-72107CX)
- CABLES & SENSORS Covidien Nellcor Short SpO2 Sensor - Veterinary Lingual Sensor (10181)
- CONDOR OUTDOOR PRODUCTS EMT POUCH, MULTICAM (MA21-008)
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- FIRST AID ONLY 25 Person Contractor First Aid Kit Plastic Case (FAO9301-25P)
- FIRST AID ONLY First Aid Kit Refill, Butterfly Wound Closures, 10 Per Box (FAE-5010)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6022)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Non-Adherent Pads, 3 x 4, 50PK (I256)
- FIRST AID ONLY First Aid Kit Refill, 1 1/2"X 1 1/2" Patch Plastic Bandages, 10 Per Box (FAE-3000)
- FIRST AID ONLY First Aid Survival Kit, Piece, Black (FA-462)
- First Aid Only First Aid Kits