Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 83pcs, 10x7", WHT
Mfr # 91349
Zoro # G105724129
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application General Purpose, Industrial, Workplace
- Unitized Unitized
- Standards ANSI Z308.1-2021
- Case Material Plastic
Product Information
- Brand First Aid Only
- MFR # 91349
- Zoro # G105724129
- UPC # 92265913492
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 3 in |
Depth | 10 in |
Housing Depth | 3 in |
Housing Width | 10 in |
Housing Height | 7 in |
Details
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Breakroom; Construction Sites; Small Office; Vehicle; Warehouse; Work Sites, Number of People Served 25, Number of Components 83, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Gauze Rolls, (2) Trauma Pads, (4) Gauze Pads, Burn Dressing, Cold Pack, First Aid Tape, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Antibacterial Liquid Soap, 7.5 oz Pump Bottle, Pomegranate & Tangerine (1700002795)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Conforming Gauze Roll, 2 Per Bag (FAE-1000)
- MEDSOURCE PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100 (MS-83379)
- FIRST VOICE Medium Adult Crutches, Aluminum, PK2 (MDS80535HW)
- FIRST AID ONLY First Aid Kit Refill, 5"X9" Trauma Pad, 2 Per Bag (FAE-6024)
- FIRST AID ONLY First Aid Kit Refill, Extra Strength Non-Aspirin, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7008)
- FIRST AID ONLY Complete Refill/Kit, 109pcs, Class A (91172-021)
- FIRST AID ONLY Unitized Burn Care Kit, Paper (750010)
- FIRST AID ONLY ANSI 2015 Compliant Class A+ Type I & II First Aid Kit, 25 Ppl, 141 Pc (90589)
- FIRST AID ONLY Eye Wash Station, 32 oz. Bottle (91101)
- ACME UNITED First Aid Only FAE-6012 SmartCompliance Refill Cold Pack, 4" X 5", 1/Box (FAE-6012)
- First Aid Only First Aid Kits