First Responder Bag, Cordura, 13 3/4 in L, 3 in W, Red

  • Mfr # 510-FR/BAG

  • Zoro # G4008532


product price: $32.29
/ea

Key Features

Color
Red
Material
Cordura
Length
13 3/4 in
Width
3 in
Height
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510-FR/BAG
Zoro #
G4008532
UPC #
092265375108
Country of Origin
Multiple

Dimensions

Length
13 3/4 in
Width
3 in
Height
10 3/4 in
Overall Length
10 in
Overall Width
3 in
Overall Depth
13 3/4 in

Details

Item
First Responder Bag
Color
Red
Material
Cordura
Industry Type
Healthcare
Closure Type
Zipper
Features
Has Webbed Handles and Over-the-Shoulder Strap, Inside Separate Compartments for Storage of Supplies.
Product Type
First Responder Bag
Number of Inner Compartments
4
Number of Outer Compartments
3

Description

First Responder Bag, Height 10 3/4 in, Width 3 in, Length 13 3/4 in, Material Cordura, Red, Closure Type Zipper, Features Has Webbed Handles and Over-the-Shoulder Strap, Inside Separate Compartments for Storage of Supplies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.