
Personal Safety Pack with Backpack, 57 Pieces, Nylon Fabric Case (Discontinued)
- Mfr # 91050
- Zoro # G805736743
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91050
Zoro #
G805736743
UPC #
92265910507
Country of Origin
China
Dimensions
Width
17"
Height
7"
Depth
9"
Details
Item
First Aid Kits
Number of Components
57
Includes
(1) AM/FM Waterproof Radio with Batteries; (1) Adhesive Tape; (1) Aluminized Rescue Blanket; (1) Aspirin Tablet Pack (2 Tablets/Pack); (1) Battery Powered Flashlight; (1) Conforming Gauze; (1) Dressing Pad; (1) Dust Protection Face Mask; (1) Emergency Rai
Capacity
1 Person System
Material
Nylon Fabric
Number of Shelves
57
Case Material
Nylon Fabric
Net Weight
10.05 lbs
Description
One-person emergency pack to take on the go. These basic supplies could prove vital in an emergency. Supplies will keep a person warm and dry, help them stay hydrated, and treat minor injuries. A lightweight, modular design makes it easy to stow, grab, and carry. Tear-resistant nylon backpack has plenty of room for personal items.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.