
ReadyCare First Aid Kit for 50 People, ANSI A+, 238 Pieces
Mfr # 90698
Zoro # G501962903
product price:Â $97.89
/ea
Free Shipping & Returns
Key Features
Includes
Width
11"
Height
4"
Standards
ANSI/ISEA Z308.1-2015; Contents exceed the 2015 ANSI Class A+ requirement
Case Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90698
Zoro #
G501962903
UPC #
92265906982
Country of Origin
China
Dimensions
Width
11"
Height
4"
Depth
12"
Details
Item
First Aid Kits
Includes
Standards
ANSI/ISEA Z308.1-2015; Contents exceed the 2015 ANSI Class A+ requirement
Case Material
Plastic
Features
For Up to 50 People—238 pieces.
Material
Plastic
Capacity
50 Person System
First Aid Kit Mounting Type
Wall
Mounting Style
Wall
Net Weight
2.95 lbs
First Aid Kit ANSI Standards
ANSI/ISEA Z308.1-2015; Contents exceed the 2015 ANSI Class A+ requirement
ANSI Class
Class A+
Description
Convenient kit comes in an innovative plastic case with a carrying handle. Comes complete with all of the items needed to clean, treat and protect against a variety of everyday occurrences. Transparent door allows you to find items quickly in an emergency. Kit is conveniently wall mountable.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.