
Refill for SmartCompliance General Business Cabinet, Glucose Slimpaks, 0.55 oz Paks, 2PK
Mfr # 90551
Zoro # G305696097
product price:Â $13.75
/pk 2, $6.88/eaKey Features
Number of Components
2
Net Weight
0.4 lbs
Number of Shelves
2
For Use With
SmartCompliance First Aid Cabinets
Features
For SmartCompliance System
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90551
Zoro #
G305696097
UPC #
73577905511
Country of Origin
United States
Details
Item
First Aid Kit Refills
Number of Components
2
Net Weight
0.4 lbs
Number of Shelves
2
For Use With
SmartCompliance First Aid Cabinets
Features
For SmartCompliance System
Description
Convenient refills contain individual items for restocking first aid kits. For general use around office or home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.