Shop All Wound Closure
First Aid Only
Rubber Tourniquet Combo Set
Mfr # 17-014
Zoro # G5076793
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/8 in
- Length 4 in
- Includes Tourniquet, Scissors, Forceps
- Height 5/8 in
- Industry Type Healthcare
Product Information
- Brand First Aid Only
- MFR # 17-014
- Zoro # G5076793
- UPC # 738743170147
- Country of Origin Multiple
- Category Wound Closure
Dimensions
Width | 2 1/8 in |
Length | 4 in |
Height | 5/8 in |
Details
Description
Rubber Tourniquet Combo Set, Red/Silver, Material Rubber/Stainless Steel, Length 4 in, Width 2 1/8 in, Height 5/8 in, For Use With First Aid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Fabric Knuckle Bandages, 20 Per Box (FAE-6200)
- AEK HyFin Chest Seals Twin Pack (EN9518)
- DUKAL Woven Gauze Pad, Sterile 3 x 3 12Ply 1's, 100PK (1312)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-TE)
- FIRST AID ONLY Wound Seal, PK2 (90326)
- FIRST AID ONLY Wound Seal Rapid Response Bottle (90327)
- FIRST AID ONLY Rubber Tourniquet (17-011)
- FIRST AID ONLY Wound Seal, Applicators, PK2 (90325)
- HONEYWELL NORTH Tourniquet, White, Gauze, 18" L x 2" W (020350-X1)
- AEROPLAST Butterly Closures (APWCB10)
- EMI Tourniquet, Blue, 1/2" H, 15" L (440)
- First Aid Only Wound Closure