Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Clean Up Kit, 8 in L, 5 in W, White

  • Mfr # 6021

  • Zoro # G5237493


product price: $22.15
/ea

Key Features

Color
White
Length
8 in
Width
5 in
Height
3 in
Includes
(1) Biohazard Scoop; (1) Bodily Fluid Pick-up Guide; (2) BZK Antiseptic Towelettes; (1) Clear Plastic Bags; (10) Disposable Clean-up Towels; (1) Germicidal Wipes; (2) Nitrile Exam Gloves; (1) Spill Clean-Up Powder; (1) Twist Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6021
Zoro #
G5237493
UPC #
738743060219
Country of Origin
China

Dimensions

Length
8 in
Width
5 in
Height
3 in

Details

Item
Spill Clean Up Kit
Color
White
Includes
(1) Biohazard Scoop; (1) Bodily Fluid Pick-up Guide; (2) BZK Antiseptic Towelettes; (1) Clear Plastic Bags; (10) Disposable Clean-up Towels; (1) Germicidal Wipes; (2) Nitrile Exam Gloves; (1) Spill Clean-Up Powder; (1) Twist Ties

Description

First Aid OnlyTM BBP Spill Cleanup Kit, 7 1/2 x 4 1/2 x 2 3/4, White

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.