Waterproof-Adhesive Medical Tape with Dispenser, Acrylic, 0.5in x 15 ft, White

  • Mfr # 730014

  • Zoro # G715511102


product price:  $4.57
/ea
Sold in multiples of 3 for $13.71

Key Features

Width
0.5 in
Bandages Type
Tape
Length
15 ft
Includes
(1) Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730014
Zoro #
G715511102
UPC #
92265106856
Country of Origin
United States

Dimensions

Width
0.5 in
Length
15 ft

Details

Item
Medical Tapes
Bandages Type
Tape
Includes
(1) Dispenser

Description

High-quality medical tape is ideal for first aid kits. Waterproof.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.