Shop FIRST AID ONLY

Wound Dressing Kit, 89 Components, 25 People Served

  • Mfr # 3JNA7
  • Zoro # G3890817

product price: 
$
34.29
/ea

Key Features

Color
Brown
Number of Components
89
Includes
(2) AN146: 1 in x 3 in Adhesive Plastic Bandages, 16/Box, (1) AN101: 1 in x 3 in Fabric Bandages, 16/Box, (1) AN206: 3 in x 3 in Gauze Dressing Pads, 8/Box, (1) AN205: 5 in x 9 in Trauma Pad, 1/Box, (1) AN266: 3 in Compress Bandage, Off Center, 2/Box, (1) AN5071: 40 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) AN337: BZK Antiseptic Towelettes, 10/Box, (1) AN4040: First Aid/ Burn Cream Packs, 10/Box, (1) A4003: Antibiotic Ointment Packs, 10/Box, (1) AN5111: 1/2 in x 2.5 yd First Aid Tape Roll, 2/Box, (1) B503: 4 in x 5 in Instant Cold Compress, 1/Box, (1) B717: 2 Sterile Eye Pads, 1 oz Eye Wash, 1/2 in x 5 yd First Aid Tape Roll, 1/Box, (1) AN5112: Exam Quality Gloves, 4/Box, (1) First Aid Guide
Width
2.5 in
Number of People Served
25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3JNA7
Zoro #
G3890817
UPC #
092265740166
Country of Origin
United States
Item
Wound Dressing Kit
Color
Brown
Number of Components
89
Includes
(2) AN146: 1 in x 3 in Adhesive Plastic Bandages, 16/Box, (1) AN101: 1 in x 3 in Fabric Bandages, 16/Box, (1) AN206: 3 in x 3 in Gauze Dressing Pads, 8/Box, (1) AN205: 5 in x 9 in Trauma Pad, 1/Box, (1) AN266: 3 in Compress Bandage, Off Center, 2/Box, (1) AN5071: 40 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) AN337: BZK Antiseptic Towelettes, 10/Box, (1) AN4040: First Aid/ Burn Cream Packs, 10/Box, (1) A4003: Antibiotic Ointment Packs, 10/Box, (1) AN5111: 1/2 in x 2.5 yd First Aid Tape Roll, 2/Box, (1) B503: 4 in x 5 in Instant Cold Compress, 1/Box, (1) B717: 2 Sterile Eye Pads, 1 oz Eye Wash, 1/2 in x 5 yd First Aid Tape Roll, 1/Box, (1) AN5112: Exam Quality Gloves, 4/Box, (1) First Aid Guide
Number of People Served
25
Standards
OSHA Compliant
First Aid ANSI Kit Type
Not ANSI Compliant
First Aid Kit Type
Refill
Number of Shelves
1
First Aid Kit Mounting Type
No Mounting
Unitized
Unitized
For Use With
239-AN/GEMPLERS
Industry Type
Healthcare
Waterproof
No
Latex Content
Latex Free
Number of Pockets
0
Application
Industrial
Topical Medicinals Included
Eyewash, (10) BZK Wipes, (10) Burn Creams, (10) Triple Antibiotic Ointments
ANSI Standard Met
Not ANSI Compliant
Wound Dressings Included
Cold Pack, Trauma Pad, Triangular Bandage, (2) Compression Bandages, (2) Eye Pads, (2) Tapes, (8) Gauze Pads
Adhesive Bandages Included
(48) Bandages
PPE and Disposal Equipment Included
(4) Nitrile Gloves
Compatible Manufacturer Part Number
239-AN/GEMPLERS
Includes Medication
No Medication Included
Housing Color
Brown
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Documentation Included
First Aid Guide
Water Resistance
Not Water Resistant
Color Coded
Color Coded
Product Type
Wound Dressing Kit
ANSI Type
Not ANSI Compliant

Dimensions

Width
2.5 in
Height
10 in
Depth
12 in
Housing Depth
12 in
Housing Width
2 1/2 in
Housing Height
10 in

Description

Wound Dressing Kit, Product Type Wound Dressing Kit, Application Industrial, Number of People Served 25, Number of Components 89, Number of Pockets 0, Adhesive Bandages Included (48) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Trauma Pad, Triangular Bandage, (2) Compression Bandages, (2) Eye Pads, (2) Tapes, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.