This item is Discontinued.

First Alert 1039839 Smoke and Carbon Monoxide Alarm, 85 dB, Electrochemical Sensor 1039839/SCO501CN-

1039839 Smoke and Carbon Monoxide Alarm, 85 dB, Electrochemical Sensor (Discontinued)

  • Mfr # 1039839/SCO501CN-
  • Zoro # G507716302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1039839/SCO501CN-
Zoro #
G507716302
UPC #
29054019059
Country of Origin
Mexico

Description

FIRST ALERT series of wireless talking battery operated smoke and CO alarms effectively eliminates the need for a wired connection and operates entirely on batteries The latest advancement in a series celebrated for its intuitive use of technology, the first alert wireless interconnect collection offers an abundance of options when it comes to creating the ideal safety network Wirelessly interconnectivity allows you to connect up to 16 alarms within your home Voice can easily be programmed for alarm's location within your home this feature comes with 11 preprogrammed choices Voice also notifies which hazard is being detected If the alarm set in your kitchen senses smoke, all of your first alert wireless interconnect alarms will announce 'Warning, evacuate Smoke in the Kitchen' This feature allows for the maximum in whole home protection first alert wireless interconnect talking battery operated smoke and CO alarms utilize an electrochemical sensor that allows for optimal efficiency in detecting carbon monoxide The realization of photoelectric smoke sensing technology will effectively reduce the number of nuisance alarms triggered by cooking smoke and shower steam This alarm comes equipped with a mute button that serves the dual purpose of quickly silencing your alarm as well as testing its function The combination of an end of life timer and an increased emphasis on the unit's 85 db sound output establishes peace of mind, while the inclusion of dual smoke and carbon monoxide sensing all but guarantees the safest of experiences This alarm carries a 7 year limited warranty and complies with UL217 and UL2034 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.