This item is Discontinued.

First Alert Carbon Monoxide and Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert SCO500B

Carbon Monoxide and Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (Discontinued)

  • Mfr # SCO500B
  • Zoro # G8529647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCO500B
Zoro #
G8529647
UPC #
029054002068
Country of Origin
Mexico

Dimensions

Overall Height
2 in
Depth
2 in
Diameter
5 in
Battery Size
AA
Outside Diameter
5 in
Manufacturer Warranty Length
7 yr

Details

Item
Carbon Monoxide and Smoke Alarm
Detection Method
Photoelectric
Power Source
(2) AA Batteries
Audible Alert
85 dB @ 10 ft
Interconnection Capability
Up to 18 Units
Hush Button
Yes
Operating Temp.
40 Degrees to 100 Degrees F
Features
Wireless Photoelectric Battery Combination Smoke & CO Alarm, 10 year limited warranty, 915MHz with 65K security codes and 3 channel hopping
Includes
(2) AA
Standards
UL2034
Locking Pin
Yes
Visual Alert
Red LED
Test Button
Yes
Battery Backup
No
Digital Readout
No
Battery Location
Side
Color
White
Detector Features
Test Button, Voice Alert
Detector Type
Smoke/CO Detector
Battery Locking Pin
Yes
Shape
Round
Alert Type
Sound
Operating Frequency
915 MHz
Volume Level
85 dB @ 10 ft
Minimum Operating Temperature
40 Degrees F
Compatible With
BRK Wireless Interconnect Alarms
Detects
Smoke
Battery Chemistry
Alkaline
Communication Protocol
Wireless
Number of Tandem Detectors
18
Includes Batteries
Yes
Maximum Operating Temperature
100 Degrees F
Detector Power Source
Removable Battery
Number of Batteries Required
2

Description

Carbon Monoxide and Smoke Alarm, Battery Chemistry Alkaline, Battery Location Side, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Wireless, Compatible With BRK Wireless Interconnect Alarms, Detector Type Smoke/CO Detector, Includes (2) AA Batteries, Number of Tandem Detectors 18, Power Source Removable Battery, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup No, Color White, Detects Smoke, Hush Mode Yes

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.