This item is Discontinued.

First Alert Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium PR710B

Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium (Discontinued)

  • Mfr # PR710B
  • Zoro # G2008496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR710B
Zoro #
G2008496
UPC #
029054014993
Country of Origin
Mexico

Dimensions

Overall Width
5.2 in
Overall Height
1.1 in
Depth
1 9/64 in
Diameter
5 13/64 in
Outside Diameter
5.2 in
Battery Size
3V
Manufacturer Warranty Length
10 yr

Details

Item
Smoke Alarm
Power Source
3V Lithium
Detection Method
Photoelectric
Interconnection Capability
No
Audible Alert
85 dB @ 10 ft
Hush Button
Yes
Operating Temp.
40 Degrees to 100 Degrees F
Features
Low Profile Design,Tamperproof Sealed Alarm, Silence Feature
Includes
Mounting Anchors and Screws
Standards
UL 217, CSFM, NFPA 72, NFPA 101
Battery Backup
No
Battery Location
Sealed
Test Button
Yes
Visual Alert
Red LED Power, Red LED Alarm
Locking Pin
Yes
Digital Readout
No
Color
White
Application
Room, Hotel, Dormitory, Motel, Hospital, Apartment, Institutional, Residential, Smoke Detector
For Location
Outdoor
Shape
Round
Detector Power Source
10 Year Sealed Battery
Maximum Operating Temperature
100 Degrees F
Alert Type
Sound
Battery Locking Pin
Yes
Minimum Operating Temperature
40 Degrees F
Volume Level
85 dB @ 10 ft
Detector Type
Smoke Detector
Battery Chemistry
Lithium
Includes Mounting Hardware
Yes
Detector Features
Slim Profile, Test Button
Form Factor
Low Profile; Slim Design
Includes Batteries
Yes

Description

Smoke Alarm, Battery Chemistry Lithium, Battery Location Not Applicable, Battery Locking Pin Yes, Battery Size 3V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Includes Mounting Anchors, Screws, Number of Tandem Detectors Not Applicable, Power Source Sealed Battery, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup No, Color White, For Location Outdoor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.