This item is Discontinued.

First Audio Manufacturing FIRST AUDIO MANUFACTURING MIX101 DJ Package MIX101

FIRST AUDIO MANUFACTURING MIX101 DJ Package (Discontinued)

  • Mfr # MIX101
  • Zoro # G203893703
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MIX101
Zoro #
G203893703
UPC #
846903000583
Country of Origin
China

Description

Introducing the new DJ-Tech 101 Series, powered by Kontrol DJ. The 101 series is composed of 4 models: CDJ-101, VTT-101, DJM-101 and MIX-101. These USB powered, compact line of controllers are designed to make the most of your valuablestudio or live performance space. They are smallenough to take with you as part of your mobile studio and can be used to control your DJ software, VST plug-ins, or any other application that requires full MIDI control.
The MIX-101 seeks to integrate mixer and transport controls directly intoone device. Divided into two channels, the MIX-101contains a jog wheel, navigation encoders, and buttons that can be assigned for cue points, loops,or samples. With a compact form factor and full customization options, the MIX-101 is the perfect solution not only for digital DJs, but also producers who are looking for additional control in theirstudio environment.
  • USB bus powered.
  • 27 MIDI messages.
  • 8 selectable MIDI channels.
  • 3 x 45mm channel and cross faders.
  • Adjustable crossfader curve.
  • 9 x push buttons (7 illuminated).
  • 8 x rotary pots.
  • 3 xrotary encoders with push to switch function.
  • 1 x jog wheel for scratch and pitch bend.
  • DJ Software for Mac/PC included: Deckadance LE.
  • Dimension: 210 W x 140 D x 73.5 H mm.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.