Shop FIRST AUDIO MANUFACTURING
Create Account
MK300 3 Dynamic Handheld Microphone Package with XLR Cables Stand Clips and Case
- Mfr # MK300
- Zoro # G003781460
product price:Â
$
117.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK300
- Zoro #
- G003781460
- UPC #
- 846903000880
- Country of Origin
- China
Description
The DJ-Tech MK-300 Handheld Microphone Package is a set of three handheld dynamic microphones, ideal for general speech, rehearsal and performance applications. The set includes the microphones, three 13' (4m) long XLR cables, microphone clips and a storage / carrying case made of ABS plastic.
3 Dynamic Handheld Microphone Package.
Uni-directional polar pattern.
Quality full metal body with wire mesh dust screen.
4 Meter cable in 3 colors for color coding.
3 Mic Clips.
1 ABS plastic foam cushioned lockable carry case.
XLR (mic side) to 1/4" cable.
Frequency Range: 100-15,000 Hz.
Impedance: 600 Ohm.
Sensitivity: -74 dB.
Microphone Type: Handheld.
Designed Applications:
Vocals.
Spoken Word.
Public Address.
Instruments.
Karaoke.
Number of Microphones: 3.
Polar Patterns: Uni-directional.
Transducer Type: Dynamic.
Address: Top.
Frequency Response: 100 - 15,000 Hz.
Sensitivity: -74 dB.
Output Impedance: 600 ohms.
Power Requirement: None.
Connection Type: XLR.
Designed Applications:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.