3690 Concealed Vertical Rod Exit Devices
Mfr # 369036-BL
Zoro # G310050174
product price: $538.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Finish
Black Anodized Aluminum
Grade
Grade 1
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369036-BL
Zoro #
G310050174
UPC #
197163237296
Country of Origin
Mexico
Details
Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Finish
Black Anodized Aluminum
Grade
Grade 1
Material
Aluminum
Color
Black Anodized Aluminum
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices
Description
First Choice 3690 Concealed Vertical Rod Exit, 36 Inch Device, Narrow Stile Application, Non-Handed, Exit Only, No Trim, Black Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.