Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3790 Rim Exit Devices

  • Mfr # 379236-BL

  • Zoro # G610050638


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Black Anodized Aluminum
Grade
Grade 1
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379236-BL
Zoro #
G610050638
UPC #
197163237418
Country of Origin
Mexico

Details

Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Black Anodized Aluminum
Grade
Grade 1
Material
Aluminum
Color
Black Anodized Aluminum
Includes
Rim Exit Devices
Application
Rim Exit Devices

Description

First Choice 3790 Rim Exit, 36 Inch Device, Narrow Stile Application, Non-Handed, Prepped for exterior key cylinder, no cylinder, Black Anodized Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.