
First Choice 3690 Concealed Vertical Rod Exit, 36 Inch Device, Dark Bronze Anodized Aluminum
Mfr # 369236-BR
Zoro # G416468385
product price: $528.99
/ea
Free Shipping & Returns
Key Features
Type
Concealed Vertical Rod
Exit Device Type
Concealed Vertical Rod
Series
3690
Depth
1.88 in
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369236-BR
Zoro #
G416468385
UPC #
197163177424
Country of Origin
Japan
Dimensions
Depth
1.88 in
Length (In.)
36 in
Door Width
36 in
Details
Type
Concealed Vertical Rod
Exit Device Type
Concealed Vertical Rod
Series
3690
Color
Dark Bronze
Finish
Dark Bronze
Grade
Grade 1
Door Handing
Non-Handed
Item
Concealed Vertical Rod Exit Devices
Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.