
First Choice 3690 Concealed Vertical Rod Exit, 36 Inch Satin Aluminum Clear Anodized
Mfr # 369236-CL
Zoro # G916468304
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Door Width
36 in
Door Handing
Non-Handed
Depth
1.88 in
Length (In.)
36 in
Exit Device Type
Concealed Vertical Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369236-CL
Zoro #
G916468304
UPC #
197163177431
Country of Origin
Japan
Dimensions
Door Width
36 in
Depth
1.88 in
Length (In.)
36 in
Details
Door Handing
Non-Handed
Exit Device Type
Concealed Vertical Rod
Grade
Grade 1
Finish
Satin Aluminum
Type
Concealed Vertical Rod
Item
Concealed Vertical Rod Exit Devices
Series
3690
Material
Aluminum
Color
Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.