
First Choice 3690 CVR Exit, 36 Inch Device, No Trim, Dark Bronze Anodized Aluminum
Mfr # 369036-BR
Zoro # G916468342
product price: $483.99
/ea
Free Shipping & Returns
Key Features
Depth
1.88 in
Door Width
36 in
Grade
Grade 1
Exit Device Type
Concealed Vertical Rod
Type
Concealed Vertical Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369036-BR
Zoro #
G916468342
UPC #
197163177400
Country of Origin
Japan
Dimensions
Depth
1.88 in
Door Width
36 in
Length (In.)
36 in
Details
Grade
Grade 1
Item
Concealed Vertical Rod Exit Devices
Exit Device Type
Concealed Vertical Rod
Type
Concealed Vertical Rod
Material
Aluminum
Finish
Dark Bronze
Door Handing
Non-Handed
Series
3690
Color
Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.