
First Choice 3690 CVR Exit, 36 Inch Device, No Trim, Satin Aluminum Clear Anodized
Mfr # 369036-CL
Zoro # G916468366
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Type
Concealed Vertical Rod
Length (In.)
36 in
Grade
Grade 1
Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369036-CL
Zoro #
G916468366
UPC #
197163177417
Country of Origin
Japan
Dimensions
Length (In.)
36 in
Door Width
36 in
Depth
1.88 in
Details
Type
Concealed Vertical Rod
Item
Concealed Vertical Rod Exit Devices
Grade
Grade 1
Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Finish
Satin Aluminum
Color
Satin Aluminum
Material
Aluminum
Series
3690
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.