
First Choice 3790 Rim Exit, 36 Inch Device, Dark Bronze Anodized Aluminum
Mfr # 379236-BR
Zoro # G816468756
product price: $490.99
/ea
Free Shipping & Returns
Key Features
Door Width
36 in
Length (In.)
36 in
Door Handing
Non-Handed
Grade
Grade 1
Finish
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
379236-BR
Zoro #
G816468756
UPC #
197163185887
Country of Origin
Japan
Dimensions
Door Width
36 in
Length (In.)
36 in
Details
Item
Rim Exit Devices
Door Handing
Non-Handed
Grade
Grade 1
Finish
Dark Bronze
Material
Aluminum
Color
Dark Bronze
Type
Rim
Exit Device Type
Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.