
First Choice 3790 Rim Exit, 36 Inch Device, Narrow Stile Application, Non-Handed, Exit Only, No Tri
Mfr # 379036-CL
Zoro # G116468401
product price: $403.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Finish
Satin Aluminum
Door Handing
Non-Handed
Door Width
36 in
Color
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
379036-CL
Zoro #
G116468401
UPC #
197163016099
Country of Origin
Japan
Dimensions
Door Width
36 in
Length (In.)
36 in
Details
Exit Device Type
Rim
Finish
Satin Aluminum
Door Handing
Non-Handed
Color
Satin Aluminum
Type
Rim
Material
Aluminum
Item
Rim Exit Devices
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.