
First Choice 3790 Rim Exit, 36 Inch, Narrow Stile Application, Satin Aluminum Clear Anodized
Mfr # 379236-CL
Zoro # G116468739
product price: $448.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Door Width
36 in
Exit Device Type
Rim
Grade
Grade 1
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
379236-CL
Zoro #
G116468739
UPC #
197163185894
Country of Origin
Japan
Dimensions
Length (In.)
36 in
Door Width
36 in
Details
Exit Device Type
Rim
Item
Rim Exit Devices
Grade
Grade 1
Door Handing
Non-Handed
Finish
Satin Aluminum
Type
Rim
Color
Satin Aluminum
Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.