
First Choice 3790 Rim Exit, 42 Inch Device, Narrow Stile Application, Non-Handed, Prepped for exter
Mfr # 379242-CL
Zoro # G316468690
product price:Â $468.99
/ea
Free Shipping & Returns
Key Features
Type
Rim
Exit Device Type
Rim
Door Width
42 in
Length (In.)
42 in
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
379242-CL
Zoro #
G316468690
UPC #
197163185900
Country of Origin
Japan
Dimensions
Door Width
42 in
Length (In.)
42 in
Details
Type
Rim
Exit Device Type
Rim
Door Handing
Non-Handed
Material
Aluminum
Finish
Satin Aluminum
Grade
Grade 1
Item
Rim Exit Devices
Color
Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.