Mechanical Exit Devices
Mfr # 379036-BR
Zoro # G016506357
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Door Width - Maximum
36 in
Product Type
Exit Device
Lockset Function
Exit
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
379036-BR
Zoro #
G016506357
UPC #
197163016082
Country of Origin
United States
Dimensions
Door Width - Maximum
36 in
Details
Exit Device Type
Rim
Item
Mechanical Exit Devices
Product Type
Exit Device
Lockset Function
Exit
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Color
Dark Bronze
Performance Grade
1
Description
Mechanical Exit Devices, Rim, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.