Mechanical Exit Devices
Mfr # 379242-BR
Zoro # G016506340
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Performance Grade
1
Door Width - Maximum
42 in
Exit Device Type
Rim
Product Type
Exit Device
Lockset Type
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
379242-BR
Zoro #
G016506340
UPC #
197163237425
Country of Origin
United States
Dimensions
Door Width - Maximum
42 in
Details
Performance Grade
1
Exit Device Type
Rim
Product Type
Exit Device
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Color
Dark Bronze
Item
Mechanical Exit Devices
Description
Mechanical Exit Devices, Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.