COTTON JOB SHIRT QUARTER ZIP, 20% Polyester, 80% Cotton, 1 Pocket(s), Midnight Navy, 3XL

  • Mfr # 118507

  • Zoro # G016115191


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Midnight Navy
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118507
Zoro #
G016115191
UPC #
840803124370
Country of Origin
Bangladesh

Dimensions

Size
3XL
Sleeve Length
36 3/4 in to 37 1/4 in
Neck Size
19 in to 19 1/2 in
Garment Size
Tall

Details

Item
COTTON JOB SHIRT QUARTER ZIP
Color
Midnight Navy
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
1
Binding
YKK(R) Zipper
Uniform Type
General
Type
Shirt
Includes
Ripstop Elbow, Underarm Gussets
Garment Style
Shirt
Pant Sizing
Tall

Description

COTTON JOB SHIRT QUARTER ZIP, Size 3XL, Color Midnight Navy, Material 20 Percent Polyester, 80 Percent Cotton, Fits Chest Size 54 in to 56 in, Sleeve Length 36 3/4 in to 37 1/4 in, Garment Style Shirt, Fabric Weight 12 oz, Binding YKK(R) Zipper, Includes Ripstop Elbow, Underarm Gussets, Neck Size 19 in to 19 1/2 in, Pockets 1, Type Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.