Zoro Homepage

Long Sleeve Shirt, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Nickel Gray, L

  • Mfr # 111006

  • Zoro # G016137278


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Nickel Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111006
Zoro #
G016137278
UPC #
810138527269
Country of Origin
Bangladesh

Dimensions

Size
L
Sleeve Length
34 1/2 in to 35 in
Neck Size
16 in to 16 1/2 in
Garment Size
Tall

Details

Item
Long Sleeve Shirt
Color
Nickel Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
4
Features
Lightly Coated DWR Stain Repellent Finish, Full Running Gusseted Construction Under the Arm
Closure Type
Button
Type
Long Sleeve Shirt
Includes
Document Pocket, Elbow Pad Pocket, Epaulettes, Mic Loop and Badge Tab Package
Binding
(6) Melamine Buttons
Fabric
Cotton, Polyester
Uniform Type
General
Pant Sizing
Tall

Description

Long Sleeve Shirt, Size L, Color Nickel Gray, Material 35 Percent Cotton, 65 Percent Polyester, Fits Chest Size 42 in to 44 in, Sleeve Length 34 1/2 in to 35 in, Neck Size 16 in to 16 1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 4, Binding (6) Melamine Buttons, Fabric Weight 4.1 oz, Features Lightly Coated DWR Stain Repellent Finish, Full Running Gusseted Construction Under the Arm, Type Long Sleeve Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.