
Men Tactical Defender Pants, 46 in, Navy, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 114002
Zoro # G716136625
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Inseam
Unhemmed - 39 in
Material
45% Cordura(R) Nylon, 55% Cotton
Binding
Zipper Fly
Fabric Weight
6.9 oz
Garment Style
Men's Defender Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114002
Zoro #
G716136625
UPC #
840803191433
Country of Origin
Bangladesh
Dimensions
Size
46 in
Garment Size
Regular
Details
Color
Navy
Inseam
Unhemmed - 39 in
Material
45% Cordura(R) Nylon, 55% Cotton
Binding
Zipper Fly
Fabric Weight
6.9 oz
Garment Style
Men's Defender Pants
Pockets
28
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee
Uniform Type
General
Item
Men Tactical Defender Pants
Pant Sizing
Regular
Description
Men Tactical Defender Pants, Size 46 in, Navy, Fits Waist Size 46 in, Garment Style Defender Pants, Inseam 39 in, Material 45 Percent Nylon, 55 Percent Cotton, Binding Zipper Fly, Fabric Weight 6.9 oz, Pockets 28, Includes Duraflex Pulls, Internal Knee Pad Access with Articulated Knee
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.