Zoro Homepage

Men V2 Tactical Pants, 44 in, Wolf Grey, 35% Cotton, 65% Polyester

  • Mfr # 114011

  • Zoro # G216137580


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
44 in
Material
35% Cotton, 65% Polyester
Uniform Type
General
Fabric Weight
6.4 oz
Pockets
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114011
Zoro #
G216137580
UPC #
843131119568
Country of Origin
Bangladesh

Dimensions

Size
44 in
Garment Size
Regular

Details

Material
35% Cotton, 65% Polyester
Inseam
34 in
Color
Wolf Grey
Uniform Type
General
Fabric Weight
6.4 oz
Pockets
12
Item
Men V2 Tactical Pants
Garment Style
Men's V2 Tactical Pants
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Binding
Zipper Fly
Pant Sizing
Regular

Description

Men V2 Tactical Pants, Size 44 in, Gray, Fits Waist Size 44 in, Garment Style Tactical Pants, Inseam 34 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.