
Men V2 Tactical Pants, 54 in, Olive Drab Green, 35% Cotton, 65% Polyester
Mfr # 114011
Zoro # G316136940
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Size
54 in
Uniform Type
General
Includes
Mechanical Stretch, Prym(R) Snaps
Material
35% Cotton, 65% Polyester
Binding
Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114011
Zoro #
G316136940
UPC #
843131104366
Country of Origin
Bangladesh
Dimensions
Size
54 in
Garment Size
Regular
Details
Uniform Type
General
Color
Olive Drab Green
Includes
Mechanical Stretch, Prym(R) Snaps
Material
35% Cotton, 65% Polyester
Binding
Zipper Fly
Inseam
Unhemmed - 39 in
Item
Men V2 Tactical Pants
Fabric Weight
6.4 oz
Garment Style
Men's V2 Tactical Pants
Pockets
12
Pant Sizing
Regular
Description
Men V2 Tactical Pants, Size 54 in, Olive Drab Green, Fits Waist Size 54 in, Garment Style Tactical Pants, Inseam 39 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Mechanical Stretch, Prym(R) Snaps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.