Zoro Homepage

Men's EVA, Rubber Outsole, Plain Toe, Front Lace, Coyote, 11 R

  • Mfr # 165061

  • Zoro # G816116626


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
5 in
Color
Coyote
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165061
Zoro #
G816116626
UPC #
843131191472
Country of Origin
China

Dimensions

Size
11
Footwear Width
R
Height
5 in

Details

Item
OPERATOR BOOT MID 5" COYOTE
Toe Type
Plain
Color
Coyote
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
EVA, Rubber
Shank Material
Fiberglass
Insulated
No
Non Metallic Upper
Yes
Footwear Sole Pattern
Multi Directional Lug
Waterproof
No
Standards
ASTM F2913-19
Liner Material
Mesh
Style Number
165061
Predominant Footwear Color
Coyote
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Shineable Toe
No
Insole System
Dual Density Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not specified
Insulation Type
None
Waterproof Type
None
Ninety Degree Heel
Yes
Toe Shape
Round
Footwear Shank Type
Fiberglass
ASTM Footwear Class
F2913-19
Upper Material Description
Leather, Polyester, Rubber, TPU

Description

OPERATOR BOOT MID 5 In. COYOTE, 11, R, Men's, Coyote, Front Lace, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Coyote, Style Number 165061, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.