Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO DUTY PULLOVER Midnight Navy

  • Mfr # 111018

  • Zoro # G516113802


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Garment Size
Regular
Product Type
Pullover
Pockets
0
Material
15% Spandex, 85% Nylon
Neck Size
14 in to 14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111018
Zoro #
G516113802
UPC #
843131149909
Country of Origin
Bangladesh

Dimensions

Garment Size
Regular
Neck Size
14 in to 14 1/2 in
Sleeve Length
33 in to 33 1/2 in

Details

Product Type
Pullover
Pockets
0
Material
15% Spandex, 85% Nylon
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Uniform Type
General
Includes
Adjustable Hook and Loop Cuff Closures, Insulated Soft Brushed Stretch Fleece in the Arms, Shoulders and Collar
Color
Midnight Navy
Garment Style
Pullover
Binding
YKK(R) Zippers
Pant Sizing
Regular

Description

PRO DUTY PULLOVER Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.