
Tactical Backpack, 500D, 1000D Nylon, OD Green, Universal
Mfr # 180021
Zoro # G016116136
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Includes
Duraflex(R) Hardware
Number of Pockets (Outside)
7
For Use With
1 Day Bag - carry your laptop, Accessories, AR Magazines, Pistol, Hydration System, medical supplies. First Tactical Rifle Sleeves, Hanging Items to Slide Through and Securely Hook and Hang in Place, Oversized Tactical Gear
Features
500D/1000D Water Resistant Nylon
Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180021
Zoro #
G016116136
UPC #
840803123243
Country of Origin
Viet Nam
Dimensions
Size
Universal
Length (In.)
19 in
Width (In.)
12 in
Details
Includes
Duraflex(R) Hardware
Number of Pockets (Outside)
7
For Use With
1 Day Bag - carry your laptop, Accessories, AR Magazines, Pistol, Hydration System, medical supplies. First Tactical Rifle Sleeves, Hanging Items to Slide Through and Securely Hook and Hang in Place, Oversized Tactical Gear
Features
500D/1000D Water Resistant Nylon
Material
500D, 1000D Nylon
Number of Pockets (Inside)
9
Holds
2,470 cu in
Color
OD Green
Item
Tactical Backpack
Type
Tactix Backpack
Closure
YKK(R) Zippers
Description
Tactical Backpack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.