Shop FIRST TACTICAL
See all product information
Create Account
Tactical Pants, 28 in Sz, Khaki
- Mfr # 114038
- Zoro # G122412429
product price:Â
$
99.19
/ea
Key Features
Size
28 in
Binding
Buckle, Button, Snap, Zipper Fly
Material
33% Cotton, 67% Polyester
Fabric Weight
6.4 oz
Garment Style
A2 Pant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114038
- Zoro #
- G122412429
- UPC #
- 843131162779
- Country of Origin
- Bangladesh
- Inseam
- 36 in
- Color
- Khaki
- Binding
- Buckle, Button, Snap, Zipper Fly
- Material
- 33% Cotton, 67% Polyester
- Item
- Tactical Pants
- Fabric Weight
- 6.4 oz
- Garment Style
- A2 Pant
- Fit Type
- Comfort
- Includes
- Pockets
- 10
- Uniform Type
- General
- Gender
- Men's
- Shell Material
- 33% Cotton, 67% Polyester
- Wire Color
- Khaki
- Traction Material
- 33% Cotton, 67% Polyester
Dimensions
- Size
- 28 in
- Bottle Size
- 28 in
- Size - Alpha
- 28 in
- Container Size
- 28 in
Description
A2 UNIFORM PANT, TACTICAL
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.