Shop FIRST TACTICAL
See all product information
Create Account
Tactical Pants, 32 in Sz, Olive Drab Green
- Mfr # 114018
- Zoro # G122410524
product price:Â
$
84.19
/ea
Key Features
Gender
Men's
Includes
360 Degrees Silicon Gripper Inside the Comfort Stretch Waistband, Double Dyed Fabric for Superior Color Fastness, DWR Water and Stain Repellent Finish, Fused 2.5 in Tall Belt Loops, Permanent Super Crease Lint Track, Prym(R) Snap and Melamine Buttons
Pockets
4
Material
35% Cotton, 65% Polyester
Size
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114018
- Zoro #
- G122410524
- UPC #
- 843131173256
- Country of Origin
- Bangladesh
- Color
- Olive Drab Green
- Gender
- Men's
- Includes
- 360 Degrees Silicon Gripper Inside the Comfort Stretch Waistband, Double Dyed Fabric for Superior Color Fastness, DWR Water and Stain Repellent Finish, Fused 2.5 in Tall Belt Loops, Permanent Super Crease Lint Track, Prym(R) Snap and Melamine Buttons
- Pockets
- 4
- Material
- 35% Cotton, 65% Polyester
- Fabric Weight
- 6.4 oz
- Item
- Tactical Pants
- Binding
- Button, Snap, Zipper Fly
- Inseam
- 30 in
- Fit Type
- Comfort
- Uniform Type
- General
- Garment Style
- Uniform Pant
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Olive Drab Green
Dimensions
- Size
- 32 in
- Bottle Size
- 32 in
- Size - Alpha
- 32 in
- Container Size
- 32 in
Description
V2 PRO DUTY UNIFORM PANT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.