AthleticShoe, Yellow/Gray, Women's, 7, W, PR

  • Mfr # RB503-W-07.0
  • Zoro # G225040369
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Gender
Women's
Ninety-Degree Heel
No
Metatarsal Guard
No
Toe Cap Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB503-W-07.0
Zoro #
G225040369
UPC #
690774794917
Country of Origin
Cambodia

Dimensions

Width
W
Size
7

Details

All-Leather Upper
No
Gender
Women's
Ninety-Degree Heel
No
Metatarsal Guard
No
Item
Athletic Shoe
Toe Cap Material
Composite
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Upper Material
Mesh, Microfiber
Construction
Cemented
Toe Type
Safety-Toe
Maximum Heat Rating
250 Degrees F
Style Number
RB503
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Insulated
No
Outsole Material
Rubber
Chain Saw Cut-Resistant
No
Color
Neon Yellow/Ultimate Gray
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Liner Material
Mesh, Nylon
Closure
Lace Up
Wire Color
Neon Yellow/Ultimate Gray

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 7, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews